Motion
82692328

Made in USA
82692328

1/2 x 1/2" Shank, Square Shoulder Turning Single Point Tool Bit, AL-8, Grade PCD DIAMOND
Mi Item #11707298
MFR #82692328
Price$181.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82692328

1/2 x 1/2" Shank, Square Shoulder Turning Single Point Tool Bit, AL-8, Grade PCD DIAMOND
Mi Item #11707298
MFR #82692328

Mfr description
82692328 82692328 AL-8C 1/2X3 1/2 USA DI
  • Diamond (PCD) is one of the hardest abrasive materials
  • It is wear-resistant and commonly used at high cutting speeds on nonferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$181.33/each

Specifications

Dimensions

  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in

Details

  • Cutting Application
    Boring; Chamfering; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    AL-8
  • Tip Material
    Diamond
  • Tip Material Grade
    PCD DIAMOND
  • Tool Bit Style Code
    AL
  • Tool Bit Type
    Square Shoulder Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)