Motion
82693243

Made in USA
82693243

3/8 x 3/8" Shank, Lead Angle Turning Single Point Tool Bit, BR-6, Grade PCD DIAMOND
MI ITEM #11707299
MFR #82693243
List Price$169.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82693243

3/8 x 3/8" Shank, Lead Angle Turning Single Point Tool Bit, BR-6, Grade PCD DIAMOND
MI ITEM #11707299
MFR #82693243

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$169.23/each for your price

Overview

Mfr description
82693243 82693243 BR-6C 3/8X2 1/2 USA DI
  • Diamond (PCD) is one of the hardest abrasive materials
  • It is wear-resistant and commonly used at high cutting speeds on nonferrous metals.

Specifications

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Right Hand
  • Industry Standard Number
    BR-6
  • Nose Radius
    1/64 in
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in
  • Tip Material
    Diamond
  • Tip Material Grade
    PCD DIAMOND
  • Tool Bit Style Code
    BR
  • Tool Bit Type
    Lead Angle Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text