Motion
82694241

Made in USA
82694241

3/8 x 3/8" Shank, Lead Angle Turning Single Point Tool Bit, BL-6, Grade PCD DIAMOND
Mi Item #11707301
MFR #82694241
Price$169.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82694241

3/8 x 3/8" Shank, Lead Angle Turning Single Point Tool Bit, BL-6, Grade PCD DIAMOND
Mi Item #11707301
MFR #82694241

Mfr description
82694241 82694241 BL-6C 3/8X2 1/2 USA DI
  • Diamond (PCD) is one of the hardest abrasive materials
  • It is wear-resistant and commonly used at high cutting speeds on nonferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$169.23/each

Specifications

Dimensions

  • Nose Radius
    1/64 in
  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in

Details

  • Cutting Application
    Boring; Chamfering; Interrupted Cuts; Turning
  • Cutting Direction
    Left Hand
  • Industry Standard Number
    BL-6
  • Tip Material
    Diamond
  • Tip Material Grade
    PCD DIAMOND
  • Tool Bit Style Code
    BL
  • Tool Bit Type
    Lead Angle Turning
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)