Motion
82695321

Made in USA
82695321

1/2 x 1/2" Shank, Pointed Nose Single Point Tool Bit, D-8, Grade PCD DIAMOND
MI ITEM #11707304
MFR #82695321
List Price$177.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82695321

1/2 x 1/2" Shank, Pointed Nose Single Point Tool Bit, D-8, Grade PCD DIAMOND
MI ITEM #11707304
MFR #82695321

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$177.68/each for your price

Overview

Mfr description
82695321 82695321 D8C 1/2X3 1/2 USA DIAM
  • Diamond (PCD) is one of the hardest abrasive materials
  • It is wear-resistant and commonly used at high cutting speeds on nonferrous metals.

Specifications

  • Cutting Application
    Boring; OD & ID Chamfering; Undercutting
  • Cutting Direction
    Neutral
  • Industry Standard Number
    D-8
  • Nose Radius
    1/32 in
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in
  • Tip Material
    Diamond
  • Tip Material Grade
    PCD DIAMOND
  • Tool Bit Style Code
    D
  • Tool Bit Type
    Pointed Nose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought