Motion
82696246

Made in USA
82696246

3/8 x 3/8" Shank, Threading Single Point Tool Bit, E-6, Grade PCD DIAMOND
Mi Item #11707305
MFR #82696246
Price$179.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82696246

3/8 x 3/8" Shank, Threading Single Point Tool Bit, E-6, Grade PCD DIAMOND
Mi Item #11707305
MFR #82696246

Mfr description
82696246 82696246 E6C 3/8-2 1/2 USA DIAM
  • Diamond (PCD) is one of the hardest abrasive materials
  • It is wear-resistant and commonly used at high cutting speeds on nonferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.68/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Height
    3/8 in
  • Shank Width
    3/8 in

Details

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Industry Standard Number
    E-6
  • Tip Material
    Diamond
  • Tip Material Grade
    PCD DIAMOND
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)