Motion
82696329

Made in USA
82696329

1/2 x 1/2" Shank, Threading Single Point Tool Bit, E-8, Grade PCD DIAMOND
MI ITEM #11707306
MFR #82696329
List Price$170.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82696329

1/2 x 1/2" Shank, Threading Single Point Tool Bit, E-8, Grade PCD DIAMOND
MI ITEM #11707306
MFR #82696329

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$170.50/each for your price

Overview

Mfr description
82696329 82696329 E8C 1/2X3 1/2 USA DIAM
  • Diamond (PCD) is one of the hardest abrasive materials
  • It is wear-resistant and commonly used at high cutting speeds on nonferrous metals.

Specifications

  • Cutting Application
    Chamfering; Threading; Undercutting; V-Grooving
  • Cutting Direction
    Neutral
  • Industry Standard Number
    E-8
  • Overall Length
    3-1/2 in
  • Shank Height
    1/2 in
  • Shank Width
    1/2 in
  • Tip Material
    Diamond
  • Tip Material Grade
    PCD DIAMOND
  • Tool Bit Style Code
    E
  • Tool Bit Type
    Threading

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text