1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
82712258
82712258 82712258 30" F/6-8LB SLEDGE HAM
MI ITEM #
11707307
MFR #
82712258
Price
$32.75
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Hammers and Axes
Hammer and Ax Handles
Made in USA 82712258
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
82712258
82712258 82712258 30" F/6-8LB SLEDGE HAM
MI ITEM #
11707307
MFR #
82712258
Mfr description
82712258 82712258 30" F/6-8LB SLEDGE HAM
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$32
.75
/each
Add to Cart
Specifications
Dimensions
Compatible Head Weight Range
6 to 8 lb
Eye Length
1-1/4 in
Eye Width
1 in
Hammer Weight Range
6 - 8 lb
Length
30 in
Overall Length
30.0000 in
Details
Handle Style
Hickory
Material
Hickory
Material Grade
Type A
PSC Code
5120
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items