Motion
82724402

Made in USA
82724402

#4-40 UNC, H2, 1-7/8" OAL, 0.091" Drill Diam x 1/4" Drill Length, Combination Drill & Tap: 2 Flutes, 9/16" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707308
MFR #82724402
Price$38.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82724402

#4-40 UNC, H2, 1-7/8" OAL, 0.091" Drill Diam x 1/4" Drill Length, Combination Drill & Tap: 2 Flutes, 9/16" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707308
MFR #82724402

Mfr description
82724402 82724402 4-40X1-7/8" HSS USA CO
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.65/each

Specifications

Dimensions

  • Drill Length
    1/4 in
  • Drill Size
    0.0910 in
  • Overall Length
    1-7/8 in
  • Thread Length
    9/16 in
  • Thread Size
    #4-40

Details

  • Class of Fit
    2B
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H2
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)