Motion
82736323

Made in USA
82736323

#6-32 UNC, H3, 2" OAL, 0.1115" Drill Diam x 5/16" Drill Length, Combination Drill & Tap: 2 Flutes, 11/16" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707311
MFR #82736323
Price$38.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82736323

#6-32 UNC, H3, 2" OAL, 0.1115" Drill Diam x 5/16" Drill Length, Combination Drill & Tap: 2 Flutes, 11/16" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707311
MFR #82736323

Mfr description
82736323 82736323 6-32X2" HSS USA COMBIN
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.65/each

Specifications

Dimensions

  • Drill Length
    5/16 in
  • Drill Size
    0.1115 in
  • Overall Length
    2 in
  • Thread Length
    11/16 in
  • Thread Size
    #6-32

Details

  • Class of Fit
    2B
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)