Motion
82737321

Made in USA
82737321

#8-32 UNC, H3, 2-1/8" OAL, 0.1375" Drill Diam x 3/8" Drill Length, Combination Drill & Tap: 2 Flutes, 3/4" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707312
MFR #82737321
Price$38.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82737321

#8-32 UNC, H3, 2-1/8" OAL, 0.1375" Drill Diam x 3/8" Drill Length, Combination Drill & Tap: 2 Flutes, 3/4" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707312
MFR #82737321

Mfr description
82737321 82737321 8-32X2-1/8" HSS USA CO
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.65/each

Specifications

Dimensions

  • Drill Length
    3/8 in
  • Drill Size
    0.1375 in
  • Overall Length
    2-1/8 in
  • Thread Length
    3/4 in
  • Thread Size
    #8-32

Details

  • Class of Fit
    2B
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)