Motion
82739244

Made in USA
82739244

#12-24 UNC, H3, 2-3/8" OAL, 0.1805" Drill Diam x 15/32" Drill Length, Combination Drill & Tap: 2 Flutes, 7/8" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707319
MFR #82739244
Price$38.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82739244

#12-24 UNC, H3, 2-3/8" OAL, 0.1805" Drill Diam x 15/32" Drill Length, Combination Drill & Tap: 2 Flutes, 7/8" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707319
MFR #82739244

Mfr description
82739244 82739244 12-24X2-3/8" HSS USA C
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$38.65/each

Specifications

Dimensions

  • Drill Length
    15/32 in
  • Drill Size
    0.1805 in
  • Overall Length
    2-3/8 in
  • Thread Length
    7/8 in
  • Thread Size
    #12-24

Details

  • Class of Fit
    2B
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)