Motion
82771247

Made in USA
82771247

5/16-24 UNF, H3, 3" OAL, 0.277" Drill Diam x 11/16" Drill Length, Combination Drill & Tap: 2 Flutes, 1-1/8" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707323
MFR #82771247
Price$139.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82771247

5/16-24 UNF, H3, 3" OAL, 0.277" Drill Diam x 11/16" Drill Length, Combination Drill & Tap: 2 Flutes, 1-1/8" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707323
MFR #82771247

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$139.05/each

Specifications

Dimensions

  • Drill Length
    11/16 in
  • Drill Size
    0.2770 in
  • Overall Length
    3 in
  • Thread Length
    1-1/8 in
  • Thread Size
    5/16-24

Details

  • Class of Fit
    2B
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF

Overview

Mfr description
82771247 82771247 5/16-24X2-27/32" HSS U
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought