Motion
82772161

Made in USA
82772161

3/8-16 UNC, H3, 3-1/2" OAL, 0.3225" Drill Diam x 13/16" Drill Length, Combination Drill & Tap: 2 Flutes, 1-1/4" Thread Length, High Speed Steel, Bright Finish, 2B
Mi Item #11707325
MFR #82772161
Price$60.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82772161

3/8-16 UNC, H3, 3-1/2" OAL, 0.3225" Drill Diam x 13/16" Drill Length, Combination Drill & Tap: 2 Flutes, 1-1/4" Thread Length, High Speed Steel, Bright Finish, 2B
Mi Item #11707325
MFR #82772161

Mfr description
82772161 82772161 3/8-16X3-3/8" HSS USA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.40/each

Specifications

Dimensions

  • Drill Length
    13/16 in
  • Drill Size
    0.3225 in
  • Overall Length
    3-1/2 in
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16

Details

  • Class of Fit
    2B
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)