Motion
82773144

Made in USA
82773144

7/16-14 UNC, H3, 3-7/8" OAL, 0.377" Drill Diam x 1" Drill Length, Combination Drill & Tap: 2 Flutes, 1-7/16" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707326
MFR #82773144
Price$82.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82773144

7/16-14 UNC, H3, 3-7/8" OAL, 0.377" Drill Diam x 1" Drill Length, Combination Drill & Tap: 2 Flutes, 1-7/16" Thread Length, High Speed Steel, Bright Finish, 2B
MI ITEM #11707326
MFR #82773144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$82.53/each

Specifications

Dimensions

  • Drill Length
    1 in
  • Drill Size
    0.3770 in
  • Overall Length
    3-7/8 in
  • Thread Length
    1-7/16 in
  • Thread Size
    7/16-14

Details

  • Class of Fit
    2B
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNC

Overview

Mfr description
82773144 82773144 7/16-14X3-3/4" HSS USA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought