Motion
82800038

Made in USA
82800038

1/4-18 NPTF, 3-5/16" OAL, 7/16" Drill Diam x 7/8" Drill Length, Combination Drill & Tap: 4 Flutes, 1-1/16" Thread Length, High Speed Steel
MI ITEM #11707332
MFR #82800038
Price$184.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82800038

1/4-18 NPTF, 3-5/16" OAL, 7/16" Drill Diam x 7/8" Drill Length, Combination Drill & Tap: 4 Flutes, 1-1/16" Thread Length, High Speed Steel
MI ITEM #11707332
MFR #82800038

Mfr description
82800038 82800038 1/4-18X3-5/16"4FL NPTF
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPTF (National Pipe Taper Fuel) refers to Dryseal American National Standard Tapered Pipe Threads
  • They do not require a sealant due to being formed by metal to metal contact.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.33/each

Specifications

Dimensions

  • Drill Length
    7/8 in
  • Drill Size
    0.4375 in
  • Overall Length
    3-5/16 in
  • Thread Length
    1-1/16 in
  • Thread Size
    1/4-18

Details

  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)