Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82800046

3/8-18 NPTF, 3-1/2" OAL, 9/16" Drill Diam x 15/16" Drill Length, Combination Drill & Tap: 4 Flutes, 1-1/16" Thread Length, High Speed Steel, Bright Finish
MI ITEM #11707333
MFR #82800046

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
82800046 82800046 3/8-18X3-1/2" 4FL NPTF
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPTF (National Pipe Taper Fuel) refers to Dryseal American National Standard Tapered Pipe Threads
  • They do not require a sealant due to being formed by metal to metal contact.

Specifications

  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Thread Size
    3/8-18
  • Thread Length
    1-1/16 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Overall Length
    3-1/2 in
  • Drill Length
    15/16 in
  • Drill Size
    0.5620 in
  • Thread Standard
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text