Motion
82800079

Made in USA
82800079

3/4-14 NPTF, 4-9/16" OAL, 59/64" Drill Diam x 1-5/16" Drill Length, Combination Drill & Tap: 5 Flutes, 1-3/8" Thread Length, High Speed Steel
Mi Item #11707335
MFR #82800079
Price$565.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82800079

3/4-14 NPTF, 4-9/16" OAL, 59/64" Drill Diam x 1-5/16" Drill Length, Combination Drill & Tap: 5 Flutes, 1-3/8" Thread Length, High Speed Steel
Mi Item #11707335
MFR #82800079

Mfr description
82800079 82800079 3/4-14X4-9/16"5FL NPTF
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPTF (National Pipe Taper Fuel) refers to Dryseal American National Standard Tapered Pipe Threads
  • They do not require a sealant due to being formed by metal to metal contact.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$565.43/each

Specifications

Dimensions

  • Drill Length
    1-5/16 in
  • Drill Size
    0.9219 in
  • Overall Length
    4-9/16 in
  • Thread Length
    1-3/8 in
  • Thread Size
    3/4-14

Details

  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)