Motion
82800095

Made in USA
82800095

1 - 11-1/2 NPTF, 5-3/8" OAL, 1-5/32" Drill Diam x 1-5/8" Drill Length, Combination Drill & Tap: 5 Flutes, 1-3/4" Thread Length, High Speed Steel
Mi Item #11707336
MFR #82800095
Price$593.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82800095

1 - 11-1/2 NPTF, 5-3/8" OAL, 1-5/32" Drill Diam x 1-5/8" Drill Length, Combination Drill & Tap: 5 Flutes, 1-3/4" Thread Length, High Speed Steel
Mi Item #11707336
MFR #82800095

Mfr description
82800095 82800095 1-11-1/2X5-3/8"4F NPTF
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials
  • NPTF (National Pipe Taper Fuel) refers to Dryseal American National Standard Tapered Pipe Threads
  • They do not require a sealant due to being formed by metal to metal contact.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$593.83/each

Specifications

Dimensions

  • Drill Length
    1-5/8 in
  • Drill Size
    1.1563 in
  • Overall Length
    5-3/8 in
  • Thread Length
    1-3/4 in
  • Thread Size
    1 - 11-1/2

Details

  • Material
    High Speed Steel
  • Number Of Flutes
    5
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)