Motion
82811209

Made in USA
82811209

M3x0.50 Metric Coarse, D3, 1-15/16" OAL, 0.0984" Drill Diam x 5/16" Drill Length, Combination Drill & Tap: 2 Flutes, 3/4" Thread Length, High Speed Steel, Bright Finish, 6H
MI ITEM #11707337
MFR #82811209
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82811209

M3x0.50 Metric Coarse, D3, 1-15/16" OAL, 0.0984" Drill Diam x 5/16" Drill Length, Combination Drill & Tap: 2 Flutes, 3/4" Thread Length, High Speed Steel, Bright Finish, 6H
MI ITEM #11707337
MFR #82811209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$33.05/each

Specifications

Dimensions

  • Drill Length
    5/16 in
  • Drill Size
    0.0984 in
  • Overall Length
    1-15/16 in
  • Thread Length
    3/4 in
  • Thread Size
    M3x0.50

Details

  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D3
  • Thread Standard
    Metric Coarse

Overview

Mfr description
82811209 82811209 M3X.5X1-15/16" HSS USA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought