Motion
82811506

Made in USA
82811506

M4x0.70 Metric Coarse, D4, 2-1/8" OAL, 0.1299" Drill Diam x 3/8" Drill Length, Combination Drill & Tap: 2 Flutes, 3/4" Thread Length, High Speed Steel, Bright Finish, 6H
MI ITEM #11707338
MFR #82811506
Price$33.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82811506

M4x0.70 Metric Coarse, D4, 2-1/8" OAL, 0.1299" Drill Diam x 3/8" Drill Length, Combination Drill & Tap: 2 Flutes, 3/4" Thread Length, High Speed Steel, Bright Finish, 6H
MI ITEM #11707338
MFR #82811506

Mfr description
82811506 82811506 M4X.7X2-1/8" HSS USA C
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.05/each

Specifications

Dimensions

  • Drill Length
    3/8 in
  • Drill Size
    0.1299 in
  • Overall Length
    2-1/8 in
  • Thread Length
    3/4 in
  • Thread Size
    M4x0.70

Details

  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D4
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)