Motion
82812157

Made in USA
82812157

M6x1.00 Metric Coarse, D5, 2-1/2" OAL, 0.1969" Drill Diam x 17/32" Drill Length, Combination Drill & Tap: 2 Flutes, 15/16" Thread Length, High Speed Steel, Bright Finish, 6H
MI ITEM #11707340
MFR #82812157
Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82812157

M6x1.00 Metric Coarse, D5, 2-1/2" OAL, 0.1969" Drill Diam x 17/32" Drill Length, Combination Drill & Tap: 2 Flutes, 15/16" Thread Length, High Speed Steel, Bright Finish, 6H
MI ITEM #11707340
MFR #82812157

Mfr description
82812157 82812157 M6X1X2-1/2" HSS USA CO
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.98/each

Specifications

Dimensions

  • Drill Length
    17/32 in
  • Drill Size
    0.1969 in
  • Overall Length
    2-1/2 in
  • Thread Length
    15/16 in
  • Thread Size
    M6x1.00

Details

  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D5
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)