Motion
82812553

Made in USA
82812553

M8x1.25 Metric Coarse, D5, 3" OAL, 17/64" Drill Diam x 11/16" Drill Length, Combination Drill & Tap: 2 Flutes, 1-1/8" Thread Length, High Speed Steel, Bright Finish, 6H
Mi Item #11707341
MFR #82812553
Price$59.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82812553

M8x1.25 Metric Coarse, D5, 3" OAL, 17/64" Drill Diam x 11/16" Drill Length, Combination Drill & Tap: 2 Flutes, 1-1/8" Thread Length, High Speed Steel, Bright Finish, 6H
Mi Item #11707341
MFR #82812553

Mfr description
82812553 82812553 M8X1.25X2-27/32" HSS U
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.53/each

Specifications

Dimensions

  • Drill Length
    11/16 in
  • Drill Size
    0.2657 in
  • Overall Length
    3 in
  • Thread Length
    1-1/8 in
  • Thread Size
    M8x1.25

Details

  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D5
  • Thread Standard
    Metric Coarse
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)