Motion
82812900

Made in USA
82812900

M10x1.50 Metric Coarse, D6, 3-1/2" OAL, 0.3346" Drill Diam x 1-1/4" Drill Length, Combination Drill & Tap: 2 Flutes, 3-1/2" Thread Length, High Speed Steel, Bright Finish, 6H
MI ITEM #11707342
MFR #82812900
Price$204.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82812900

M10x1.50 Metric Coarse, D6, 3-1/2" OAL, 0.3346" Drill Diam x 1-1/4" Drill Length, Combination Drill & Tap: 2 Flutes, 3-1/2" Thread Length, High Speed Steel, Bright Finish, 6H
MI ITEM #11707342
MFR #82812900

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$204.85/each

Specifications

Dimensions

  • Drill Length
    1-1/4 in
  • Drill Size
    0.3346 in
  • Overall Length
    3-1/2 in
  • Thread Length
    3-1/2 in
  • Thread Size
    M10x1.50

Details

  • Class of Fit
    6H
  • Finish Coating
    Bright
  • Flute Direction
    Right Hand
  • Material
    High Speed Steel
  • Number Of Flutes
    2
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    D6
  • Thread Standard
    Metric Coarse

Overview

Mfr description
82812900 82812900 M10X1.5X3-3/8" HSS USA
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought