Motion
82813304

Made in USA
82813304

M12x1.75 Metric Coarse, D6, 4-1/4" OAL, 0.4035" Drill Diam x 1-1/8" Drill Length, Combination Drill & Tap: 2 Flutes, 1-21/32" Thread Length, High Speed Steel, Bright Finish, 6H
MI ITEM #11707343
MFR #82813304
List Price$204.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82813304

M12x1.75 Metric Coarse, D6, 4-1/4" OAL, 0.4035" Drill Diam x 1-1/8" Drill Length, Combination Drill & Tap: 2 Flutes, 1-21/32" Thread Length, High Speed Steel, Bright Finish, 6H
MI ITEM #11707343
MFR #82813304

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$204.85/each for your price

Overview

Mfr description
82813304 82813304 M12X1.75X4-1/16" HSS U
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear-resistance and can be used in general purpose applications for both ferrous and non-ferrous materials.

Specifications

  • Finish Coating
    Bright
  • Class of Fit
    6H
  • Thread Limit/Fit
    D6
  • Number Of Flutes
    2
  • Thread Size
    M12x1.75
  • Thread Length
    1-21/32 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Overall Length
    4-1/4 in
  • Drill Length
    1-1/8 in
  • Drill Size
    0.4035 in
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought