Motion
82978628

Made in USA
82978628

1-1/4" PVC Flexible Pipe Coupling with Clamp;3-1/2" Long, Pipe x Pipe, Stainless Steel Clamp
Mi Item #11707349
MFR #82978628
Price$8.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978628

1-1/4" PVC Flexible Pipe Coupling with Clamp;3-1/2" Long, Pipe x Pipe, Stainless Steel Clamp
Mi Item #11707349
MFR #82978628

Mfr description
82978628 82978628 1-1/4X1-1/4 PVC X PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.95/each

Specifications

Dimensions

  • Length
    3-1/2 in

Details

  • Clamp Material
    Stainless Steel
  • End Connections
    Pipe x Pipe
  • Material
    PVC
  • Type
    Coupling w/Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)