Motion
82978644

Made in USA
82978644

1-1/2 x 1-1/4" PVC Flexible Pipe Coupling with Clamp;3-1/2" Long, Pipe x Pipe, Stainless Steel Clamp
MI ITEM #11707351
MFR #82978644
List Price$10.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978644

1-1/2 x 1-1/4" PVC Flexible Pipe Coupling with Clamp;3-1/2" Long, Pipe x Pipe, Stainless Steel Clamp
MI ITEM #11707351
MFR #82978644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.90/each for your price

Overview

Mfr description
82978644 82978644 1-1/2X1-1/4 PVC X PVC

Specifications

  • Material
    PVC
  • Clamp Material
    Stainless Steel
  • End Connections
    Pipe x Pipe
  • Length
    3-1/2 in
  • Type
    Coupling w/Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text