Motion
82978693

Made in USA
82978693

3" PVC Flexible Pipe Coupling with Clamp;4" Long, Pipe x Pipe, Stainless Steel Clamp
Mi Item #11707356
MFR #82978693
Price$13.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978693

3" PVC Flexible Pipe Coupling with Clamp;4" Long, Pipe x Pipe, Stainless Steel Clamp
Mi Item #11707356
MFR #82978693

Mfr description
82978693 82978693 3X3 PVC X PVC FLEXIBLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.90/each

Specifications

Dimensions

  • Length
    4 in

Details

  • Clamp Material
    Stainless Steel
  • End Connections
    Pipe x Pipe
  • Material
    PVC
  • Type
    Coupling w/Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)