Motion
82978727

Made in USA
82978727

4 x 3" PVC Flexible Pipe Coupling with Clamp;4" Long, Pipe x Pipe, Stainless Steel Clamp
MI ITEM #11707359
MFR #82978727
List Price$18.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978727

4 x 3" PVC Flexible Pipe Coupling with Clamp;4" Long, Pipe x Pipe, Stainless Steel Clamp
MI ITEM #11707359
MFR #82978727

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$18.73/each for your price

Overview

Mfr description
82978727 82978727 4X3 PVC X PVC FLEXIBLE

Specifications

  • Material
    PVC
  • Clamp Material
    Stainless Steel
  • End Connections
    Pipe x Pipe
  • Length
    4 in
  • Type
    Coupling w/Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text