Motion
82978735

Made in USA
82978735

4" PVC Flexible Pipe Coupling with Clamp;4" Long, Pipe x Pipe, Stainless Steel Clamp
Mi Item #11707360
MFR #82978735
Price$18.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978735

4" PVC Flexible Pipe Coupling with Clamp;4" Long, Pipe x Pipe, Stainless Steel Clamp
Mi Item #11707360
MFR #82978735

Mfr description
82978735 82978735 4X4 PVC X PVC FLEXIBLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.63/each

Specifications

Dimensions

  • Length
    4 in

Details

  • Clamp Material
    Stainless Steel
  • End Connections
    Pipe x Pipe
  • Material
    PVC
  • Type
    Coupling w/Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)