Motion
82978826

Made in USA
82978826

8 x 6" PVC Flexible Pipe Coupling with Clamp;6" Long, Pipe x Pipe, Stainless Steel Clamp
MI ITEM #11707369
MFR #82978826
List Price$63.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978826

8 x 6" PVC Flexible Pipe Coupling with Clamp;6" Long, Pipe x Pipe, Stainless Steel Clamp
MI ITEM #11707369
MFR #82978826

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$63.98/each for your price

Overview

Mfr description
82978826 82978826 8X6 PVC X PVC FLEXIBLE

Specifications

  • Material
    PVC
  • Clamp Material
    Stainless Steel
  • End Connections
    Pipe x Pipe
  • Length
    6 in
  • Type
    Coupling w/Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text