Motion
82978859

Made in USA
82978859

10" PVC Flexible Pipe Coupling with Clamp;6" Long, Pipe x Pipe, Stainless Steel Clamp
MI ITEM #11707372
MFR #82978859
List Price$87.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978859

10" PVC Flexible Pipe Coupling with Clamp;6" Long, Pipe x Pipe, Stainless Steel Clamp
MI ITEM #11707372
MFR #82978859

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$87.47/each for your price

Overview

Mfr description
82978859 82978859 10X10 PVC X PVC FLEXIB

Specifications

  • Material
    PVC
  • Clamp Material
    Stainless Steel
  • End Connections
    Pipe x Pipe
  • Length
    6 in
  • Type
    Coupling w/Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text