Motion
82978875

Made in USA
82978875

12" PVC Flexible Pipe Coupling with Clamp;6" Long, Pipe x Pipe, Stainless Steel Clamp
MI ITEM #11707374
MFR #82978875
Price$92.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978875

12" PVC Flexible Pipe Coupling with Clamp;6" Long, Pipe x Pipe, Stainless Steel Clamp
MI ITEM #11707374
MFR #82978875

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$92.80/each

Specifications

Dimensions

  • Length
    6 in

Details

  • Clamp Material
    Stainless Steel
  • End Connections
    Pipe x Pipe
  • Material
    PVC
  • Type
    Coupling w/Clamp

Overview

Mfr description
82978875 82978875 12X12 PVC X PVC FLEXIB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought