Motion
82978891

Made in USA
82978891

2" PVC Flexible Pipe Coupling with Clamp;4" Long, Socket x Pipe, Stainless Steel Clamp
Mi Item #11707376
MFR #82978891
Price$20.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978891

2" PVC Flexible Pipe Coupling with Clamp;4" Long, Socket x Pipe, Stainless Steel Clamp
Mi Item #11707376
MFR #82978891

Mfr description
82978891 82978891 2 SOCKET X PIPE SOCKET
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.98/each

Specifications

Dimensions

  • Length
    4 in

Details

  • Clamp Material
    Stainless Steel
  • End Connections
    Socket x Pipe
  • Material
    PVC
  • Type
    Coupling w/Clamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)