Motion
82978909

Made in USA
82978909

3" PVC Flexible Pipe Coupling with Clamp;4" Long, Socket x Pipe, Stainless Steel Clamp
MI ITEM #11707377
MFR #82978909
List Price$28.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978909

3" PVC Flexible Pipe Coupling with Clamp;4" Long, Socket x Pipe, Stainless Steel Clamp
MI ITEM #11707377
MFR #82978909

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$28.40/each for your price

Overview

Mfr description
82978909 82978909 3 SOCKET X PIPE SOCKET

Specifications

  • Material
    PVC
  • Clamp Material
    Stainless Steel
  • End Connections
    Socket x Pipe
  • Length
    4 in
  • Type
    Coupling w/Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought