Motion
82978917

Made in USA
82978917

4" PVC Flexible Pipe Coupling with Clamp;4" Long, Socket x Pipe, Stainless Steel Clamp
MI ITEM #11707378
MFR #82978917
List Price$35.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978917

4" PVC Flexible Pipe Coupling with Clamp;4" Long, Socket x Pipe, Stainless Steel Clamp
MI ITEM #11707378
MFR #82978917

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$35.60/each for your price

Overview

Mfr description
82978917 82978917 4 SOCKET X PIPE SOCKET

Specifications

  • Material
    PVC
  • Clamp Material
    Stainless Steel
  • End Connections
    Socket x Pipe
  • Length
    4 in
  • Type
    Coupling w/Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text