Motion
82978933

Made in USA
82978933

2" PVC Flexible Pipe Coupling with Clamp;4" Long, Socket x Socket, Stainless Steel Clamp
MI ITEM #11707380
MFR #82978933
List Price$25.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
82978933

2" PVC Flexible Pipe Coupling with Clamp;4" Long, Socket x Socket, Stainless Steel Clamp
MI ITEM #11707380
MFR #82978933

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.17/each for your price

Overview

Mfr description
82978933 82978933 2 SOCKET X SOCKET SOCK

Specifications

  • Material
    PVC
  • Clamp Material
    Stainless Steel
  • End Connections
    Socket x Socket
  • Length
    4 in
  • Type
    Coupling w/Clamp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought