Motion
83000042 83000042 1/4" 90D HSS CHATTERLE

Made in USA
83000042 83000042 1/4" 90D HSS CHATTERLE

90° Included Angle, 5/16-24" Hole Thread, Chamfer Edge, High Speed Steel, Outer Tube Edge Finishing Cutter 1/2" Cutter Head Outside Diam, 1/4" Max Workpiece, 1" Long, 3/64" Threaded Hole Diam
MI ITEM #11707385
MFR #83000042 83000042 1/4" 90D HSS CHATTERLE
List Price$116.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83000042 83000042 1/4" 90D HSS CHATTERLE

90° Included Angle, 5/16-24" Hole Thread, Chamfer Edge, High Speed Steel, Outer Tube Edge Finishing Cutter 1/2" Cutter Head Outside Diam, 1/4" Max Workpiece, 1" Long, 3/64" Threaded Hole Diam
MI ITEM #11707385
MFR #83000042 83000042 1/4" 90D HSS CHATTERLE

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$116.78/each for your price

Overview

Mfr description
83000042 83000042 1/4" 90D HSS CHATTERLE

Specifications

  • Threaded Hole Diameter
    3/64 in
  • Shank Or Threaded Hole
    Threaded Hole
  • Overall Length
    1 in
  • Max Workpiece Diameter
    1/4 in
  • Hole Thread Size
    5/16-24
  • Edge Type
    Chamfer
  • Cutter Head Outside Diameter
    1/2 in
  • Cutter Inside Included Angle
    90
  • Cutter Material
    High Speed Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text