Motion
83157578

Made in USA
83157578

Size 1/4 x 1/8", Class 3,000, Forged Carbon Steel Black Pipe Hex Bushing; 3,000 psi, Threaded End Connection
MI ITEM #11707387
MFR #83157578
List Price$8.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83157578

Size 1/4 x 1/8", Class 3,000, Forged Carbon Steel Black Pipe Hex Bushing; 3,000 psi, Threaded End Connection
MI ITEM #11707387
MFR #83157578

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.00/each for your price

Overview

Mfr description
83157578 83157578 1/4X1/8"NPT RDC BUSH F

Specifications

  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Finish Coating
    Black
  • Fitting Size
    1/4 x 1/8 in
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Hex Bushing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text