Motion
83157826

Made in USA
83157826

Size 3/8 x 1/4", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Threaded End Connection
MI ITEM #11707389
MFR #83157826
Price$22.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83157826

Size 3/8 x 1/4", Class 3,000, Forged Carbon Steel Black Pipe Reducing Coupling; 3,000 psi, Threaded End Connection
MI ITEM #11707389
MFR #83157826

Mfr description
83157826 83157826 3/8X1/4"NPT RDC CPLG F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.35/each

Specifications

Dimensions

  • Fitting Size
    3/8 x 1/4 in

Details

  • Finish Coating
    Black
  • Fitting Type
    Threaded
  • Material
    Forged Carbon Steel
  • Pressure Range
    3,000-3,000 psi
  • Style
    3000
  • Type
    Reducing Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)