Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83204974

180 Grit Coated Spiral Band;1/4" Diam x 5" Wide, Very Fine Grade
MI ITEM #11707395
MFR #83204974

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
83204974 83204974 1/4X5 180G A/O CLOTH S
  • Coated abrasives can be used for most applications, from grinding to polishing
  • They consist of a thin layer of abrasive adhered to fiber, paper, cloth or rubber
  • Coated discs are normally used on angle grinders.

Specifications

  • Band Diameter
    1/4 in
  • Band Width
    5 in
  • Grade
    Very Fine
  • Grit Number
    180
  • Abrasive Type
    Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought