Motion
83269258

Made in USA
83269258

2-3/4" x 0.025" 72 Tooth Solid Carbide Slitting & Slotting Saw, 3/4" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11707420
MFR #83269258
Price$631.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83269258

2-3/4" x 0.025" 72 Tooth Solid Carbide Slitting & Slotting Saw, 3/4" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11707420
MFR #83269258

Mfr description
83269258 83269258 2/3/4X.025X3/4 72T S/C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$631.13/each

Specifications

Dimensions

  • Arbor Hole Diameter
    3/4 in
  • Blade Diameter
    2-3/4 in

Details

  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Material
    Solid Carbide
  • Number Of Teeth
    72
  • Tooth Configuration
    Straight

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)