Motion
83269324

Made in USA
83269324

2-3/4" x 0.032" 72 Tooth Solid Carbide Slitting & Slotting Saw, 3/4" Arbor Hole Diam, Arbor Connection, Concave Ground
Mi Item #11707421
MFR #83269324
Price$676.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83269324

2-3/4" x 0.032" 72 Tooth Solid Carbide Slitting & Slotting Saw, 3/4" Arbor Hole Diam, Arbor Connection, Concave Ground
Mi Item #11707421
MFR #83269324

Mfr description
83269324 83269324 2 3/4X.032X3/4 72T S/C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$676.15/each

Specifications

Dimensions

  • Arbor Hole Diameter
    3/4 in
  • Blade Diameter
    2-3/4 in

Details

  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Material
    Solid Carbide
  • Number Of Teeth
    72
  • Tooth Configuration
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)