Motion
83270256

Made in USA
83270256

2-3/4" x 0.025" 72 Tooth Solid Carbide Slitting & Slotting Saw, 1" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11707427
MFR #83270256
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83270256

2-3/4" x 0.025" 72 Tooth Solid Carbide Slitting & Slotting Saw, 1" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11707427
MFR #83270256

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
83270256 83270256 2 3/4X.025X 1" 72T S/C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    2-3/4 in
  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Tooth Configuration
    Straight
  • Material
    Solid Carbide
  • Number Of Teeth
    72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought