Motion
83270322

Made in USA
83270322

2-3/4" x 0.032" 72 Tooth Solid Carbide Slitting & Slotting Saw, 1" Arbor Hole Diam, Arbor Connection, Concave Ground
Mi Item #11707429
MFR #83270322
Price$646.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83270322

2-3/4" x 0.032" 72 Tooth Solid Carbide Slitting & Slotting Saw, 1" Arbor Hole Diam, Arbor Connection, Concave Ground
Mi Item #11707429
MFR #83270322

Mfr description
83270322 83270322 2 3/4X .032X1 72T S/CA
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$646.73/each

Specifications

Dimensions

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    2-3/4 in

Details

  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Material
    Solid Carbide
  • Number Of Teeth
    72
  • Tooth Configuration
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)