Motion
83270967

Made in USA
83270967

2-3/4" x 0.162" 72 Tooth Solid Carbide Slitting & Slotting Saw, 1" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11707442
MFR #83270967
List Price$724.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83270967

2-3/4" x 0.162" 72 Tooth Solid Carbide Slitting & Slotting Saw, 1" Arbor Hole Diam, Arbor Connection, Concave Ground
MI ITEM #11707442
MFR #83270967

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$724.80/each for your price

Overview

Mfr description
83270967 83270967 2 3/4 X .162X1 72T S/C
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1 in
  • Blade Diameter
    2-3/4 in
  • Connection Type
    Arbor
  • Features
    Concave Ground
  • Tooth Configuration
    Straight
  • Material
    Solid Carbide
  • Number Of Teeth
    72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought