Motion
83290205

Made in USA
83290205

1" Diam x 0.02" Blade Thickness, 3/8" Arbor Hole Diam, 98 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11707449
MFR #83290205
List Price$110.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83290205

1" Diam x 0.02" Blade Thickness, 3/8" Arbor Hole Diam, 98 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #11707449
MFR #83290205

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$110.93/each for your price

Overview

Mfr description
83290205 83290205 1"D.X.020THK.X3/8 98T
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    3/8 in
  • Blade Diameter
    1 in
  • Blade Thickness
    0.0200 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    98

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text