1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
83290320
1" Diam x 0.032" Blade Thickness, 3/8" Arbor Hole Diam, 98 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #
11707452
MFR #
83290320
Price
$138.65
/each
Qty
Add to Cart
Previous Page
Home
Made in USA 83290320
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
83290320
1" Diam x 0.032" Blade Thickness, 3/8" Arbor Hole Diam, 98 Teeth, Solid Carbide Jeweler's Saw - Uncoated
MI ITEM #
11707452
MFR #
83290320
Mfr description
83290320 83290320 1 X .032 X 3/8 USA SOL
Solid carbide provides better rigidity than high speed steel
It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$138
.65
/each
Add to Cart
Specifications
Dimensions
Arbor Hole Diameter
3/8 in
Blade Diameter
1 in
Blade Thickness
0.0320 in
Details
Finish Coating
Uncoated
Material
Solid Carbide
Number Of Teeth
98
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items