Motion
83291203

Made in USA
83291203

1-1/4" Diam x 0.02" Blade Thickness, 3/8" Arbor Hole Diam, 110 Teeth, Solid Carbide, Jeweler's Saw - Uncoated
MI ITEM #11707460
MFR #83291203
List Price$151.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83291203

1-1/4" Diam x 0.02" Blade Thickness, 3/8" Arbor Hole Diam, 110 Teeth, Solid Carbide, Jeweler's Saw - Uncoated
MI ITEM #11707460
MFR #83291203

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$151.55/each for your price

Overview

Mfr description
83291203 83291203 1 1/4D X.020 X3/8 110T
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    3/8 in
  • Blade Diameter
    1-1/4 in
  • Blade Thickness
    0.0200 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought