Motion
83292144

Made in USA
83292144

1-1/2" Diam x 0.014" Blade Thickness, 1/2" Arbor Hole Diam, 110 Teeth, Solid Carbide, Jeweler's Saw - Uncoated
MI ITEM #11707465
MFR #83292144
List Price$270.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83292144

1-1/2" Diam x 0.014" Blade Thickness, 1/2" Arbor Hole Diam, 110 Teeth, Solid Carbide, Jeweler's Saw - Uncoated
MI ITEM #11707465
MFR #83292144

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$270.20/each for your price

Overview

Mfr description
83292144 83292144 1 1/2D X.014THK.X1/2HL
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    1-1/2 in
  • Blade Thickness
    0.0140 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    110

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought