Motion
83292441

Made in USA
83292441

1-1/2" Diam x 1/8" Thick, 1/2" Arbor Hole Diam, 130 Teeth, Solid Carbide, Jeweler's Saw - Uncoated
MI ITEM #11707474
MFR #83292441
List Price$260.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
83292441

1-1/2" Diam x 1/8" Thick, 1/2" Arbor Hole Diam, 130 Teeth, Solid Carbide, Jeweler's Saw - Uncoated
MI ITEM #11707474
MFR #83292441

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$260.23/each for your price

Overview

Mfr description
83292441 83292441 1.5"X.1250 X 1/2 130T
  • Solid carbide provides better rigidity than high speed steel
  • It is extremely heat resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Arbor Hole Diameter
    1/2 in
  • Blade Diameter
    1-1/2 in
  • Blade Thickness
    0.1250 in
  • Finish Coating
    Uncoated
  • Material
    Solid Carbide
  • Number Of Teeth
    130

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text